TIMKEN LOVEJOY
TIMKEN LOVEJOY
ADB7 1/2X1/2
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
ADB7 1/2X1/2 BEAM COUPLING
Motion Control Coupling; 1/2" X 1/2" Bore; 1.5" Outer Diameter; Finished Bore; Aluminum Material; Clamp; 0.709" Length Thru Bore; ADB7 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 88In-Lbs Torque
Part #
ADB7-BEAM CP-1/2X1/2
BDI #
597090
Details
775.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Motion-Control/ADB7-1-2X1-2/p/597090
Your Price
$ 775.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.168
EAN
0685144768537
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Motion Control
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Motion Control Coupling
Product Specification
1/2" X 1/2" Bore; 1.5" Outer Diameter; Finished Bore; Aluminum Material; Clamp; 0.709" Length Thru Bore; ADB7 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 88In-Lbs Torque
Long Description
Motion Control Coupling; 1/2" X 1/2" Bore; 1.5" Outer Diameter; Finished Bore; Aluminum Material; Clamp; 0.709" Length Thru Bore; ADB7 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 88In-Lbs Torque

