TIMKEN LOVEJOY
TIMKEN LOVEJOY
ASB5 3/8X3/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
ASB5 3/8X3/8 BEAM COUPLING
Motion Control Coupling; 3/8" X 3/8" Bore; 1" Outer Diameter; Finished Bore; Aluminum Material; 0.354" Length Thru Bore; ASB5 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 10In-Lbs Torque
Part #
ASB5-BEAM CP-3/8X3/8
BDI #
597177
Details
379.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Motion-Control/ASB5-3-8X3-8/p/597177
Your Price
$ 379.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.031
EAN
0685144770509
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Motion Control
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Motion Control Coupling
Product Specification
3/8" X 3/8" Bore; 1" Outer Diameter; Finished Bore; Aluminum Material; 0.354" Length Thru Bore; ASB5 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 10In-Lbs Torque
Long Description
Motion Control Coupling; 3/8" X 3/8" Bore; 1" Outer Diameter; Finished Bore; Aluminum Material; 0.354" Length Thru Bore; ASB5 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 10In-Lbs Torque

