Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BWC23 6MMX6MM https://www.bdiexpress.com/medias/INDL-JXXXXXX-597142-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTJ8aW1hZ2UvanBlZ3xhREU1TDJneVpDOHhNREV3TlRFM01EY3lNamcwTmk5SlRrUk1MVXBZV0ZoWVdGaGZOVGszTVRReVh6TXdNSGd6TURBdWFuQm58MmM5N2E0NTgyYjIxZGMzOGVhMmYzM2Y0NjViNzRmZDBlYTU2N2YyOTY5MTdmOWY4MGNkODVhNWJjMDgzZGU1OQ
597147 Motion Control 

TIMKEN LOVEJOY TIMKEN LOVEJOY

BWC23 6MMX6MM

Description

BWC23-6MMX6MM BELLOW COUPLING

Motion Control Coupling; 6MM X 6MM Bore; 0.591" Outer Diameter; Stainless Steel Material; 0.276" Length Thru Bore; BWC23 Size Or Series; Clamp; No Keyway; 15000RPM Max Speed; 7.97In-Lbs Torque

Part #

BWC23-CP-6MMX6MM

BDI #
597147

Details

378.5 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 378.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.009
EAN
0685144769947
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Motion Control
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Motion Control Coupling
Product Specification
6MM X 6MM Bore; 0.591" Outer Diameter; Stainless Steel Material; 0.276" Length Thru Bore; BWC23 Size Or Series; Clamp; No Keyway; 15000RPM Max Speed; 7.97In-Lbs Torque
Long Description
Motion Control Coupling; 6MM X 6MM Bore; 0.591" Outer Diameter; Stainless Steel Material; 0.276" Length Thru Bore; BWC23 Size Or Series; Clamp; No Keyway; 15000RPM Max Speed; 7.97In-Lbs Torque