TIMKEN LOVEJOY
TIMKEN LOVEJOY
EC050 1/8X1/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
EC050 1/8X1/8 BEAM COUPLING
Motion Control Coupling; 1/8" X 1/8" Bore; 0.512" Outer Diameter; Finished Bore; Aluminum Material; Clamp; 0.197" Length Thru Bore; EC050 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 1.8In-Lbs Torque
Part #
EC050-BEAM CP-1/8X1/8
BDI #
596050
Details
256.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Motion-Control/EC050-1-8X1-8/p/596050
Your Price
$ 256.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.006
EAN
0685144566201
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Motion Control
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Motion Control Coupling
Product Specification
1/8" X 1/8" Bore; 0.512" Outer Diameter; Finished Bore; Aluminum Material; Clamp; 0.197" Length Thru Bore; EC050 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 1.8In-Lbs Torque
Long Description
Motion Control Coupling; 1/8" X 1/8" Bore; 0.512" Outer Diameter; Finished Bore; Aluminum Material; Clamp; 0.197" Length Thru Bore; EC050 Size Or Series; No Bushing; No Keyway; 10000RPM Max Speed; 1.8In-Lbs Torque

