TIMKEN LOVEJOY
TIMKEN LOVEJOY
GD415
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
GD415 RIGID COMPRESSION COUPLING
Rigid Compression Coupling; 4.938" Bore; 11.25" Outer Diameter; 19.63" Length; 6 Number of Bolts; 141809In-Lbs Torque
Part #
GD415
BDI #
767108
Details
6854.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/GD415/p/767108
Your Price
$ 6,854.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
75.75
EAN
0883450201643
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Rigid
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Rigid Compression Coupling
Product Specification
4.938" Bore; 11.25" Outer Diameter; 19.63" Length; 6 Number of Bolts; 141809In-Lbs Torque
Long Description
Rigid Compression Coupling; 4.938" Bore; 11.25" Outer Diameter; 19.63" Length; 6 Number of Bolts; 141809In-Lbs Torque