BOSTON GEAR
BOSTON GEAR
CGC060PMP20
BOSTON GEAR BOSTON GEAR
Description
CGC060PMP20 MECH OVERLOAD CLUTCH ; NON-RETURNABLE
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-1/4" Bore; Static Torque 50 to 1200Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Torque Manual Adjustment
Part #
73218
BDI #
178307
Details
3238.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/CGC060PMP20/p/178307
Your Price
$ 3,238.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
2.313
EAN
0781711732182
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 50 to 1200Lb-in
Product Type
Roller Detent
Used With
Sprocket
Tradename
CENTRIGARD
Product Series
CGC
Reset Type
Automatic
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Torque
Application
Remote Overload Detection
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Compact Design | Corrosion Resistant Hard Anodized Housing | Stainless Trip Plate
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
73218
Weight / LBS
5
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-1/4" Bore; Static Torque 50 to 1200Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Torque Manual Adjustment
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


