BOSTON GEAR
BOSTON GEAR
HOR06FCYP34P44
BOSTON GEAR BOSTON GEAR
Description
HOR06FCYP34P44 ; HOR06FCYP34P44 POR
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 2-1/8" Bore; Static Torque 2800 to 10000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Part #
6144
BDI #
160194
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/HOR06FCYP34P44/p/160194
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0781711061442
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 2800 to 10000Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
HOR
Reset Type
Automatic
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Power Transmission Equipment
Inch - Metric
Inch
Other Features
Standard | Flexible Coupling | Single Position Engagement | Bidirectional | Extra Heavy-2 Torque
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
6144
Weight / LBS
82
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 2-1/8" Bore; Static Torque 2800 to 10000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


