BOSTON GEAR
BOSTON GEAR
LOR060PAP23
BOSTON GEAR BOSTON GEAR
Description
LOR060PAP23 ; LOR060PAP23 POR
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-7/16" Bore; Static Torque 200 to 700Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
6220
BDI #
159588
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/LOR060PAP23/p/159588
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0781711062203
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 700Lb-in
Product Type
Roller Detent
Used With
Sprocket
Tradename
TRIG-O-MATIC LITE
Product Series
LOR
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Adjustable Torque | Light Duty | Flange with Proximity Plate
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
6220
Weight / LBS
7.5
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-7/16" Bore; Static Torque 200 to 700Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


