BOSTON GEAR
BOSTON GEAR
LOR200SAP31
BOSTON GEAR BOSTON GEAR
Description
LOR200SAP31 ; LOR200SAP31 POR
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-15/16" Bore; Static Torque 600 to 2000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
9200
BDI #
160825
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/LOR200SAP31/p/160825
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0781711092002
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 600 to 2000Lb-in
Product Type
Roller Detent
Used With
Sprocket
Tradename
TRIG-O-MATIC LITE
Product Series
LOR
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Adjustable Torque | Light Duty | Standard Non-Metallic Flange
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
9200
Weight / LBS
19
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-15/16" Bore; Static Torque 600 to 2000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


