https://www.bdiexpress.com/medias/INDB-GCLUTCH-SP-C-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NDJ8aW1hZ2UvanBlZ3xhRGc0TDJnelpDOHhNRGN3TURNM09EVTNNRGM0TWk5SlRrUkNMVWREVEZWVVEwaGZVMUJmUTE5UFVrTmZNekF3ZURNd01DNXFjR2N8NmI0NmI0ZjE0ZmUxMjYxNGQ4ZjhjYzQzYzg5ZDVlNDc2MjQ5ZTUxOTk3YTA0MzNjM2UyZDE3OTY2MzNlZjI2ZQ
https://www.bdiexpress.com/medias/INDB-GCLUTCH-SP-C-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NDJ8aW1hZ2UvanBlZ3xhRGc0TDJnelpDOHhNRGN3TURNM09EVTNNRGM0TWk5SlRrUkNMVWREVEZWVVEwaGZVMUJmUTE5UFVrTmZNekF3ZURNd01DNXFjR2N8NmI0NmI0ZjE0ZmUxMjYxNGQ4ZjhjYzQzYzg5ZDVlNDc2MjQ5ZTUxOTk3YTA0MzNjM2UyZDE3OTY2MzNlZjI2ZQ
BOSTON GEAR
BOSTON GEAR
ORC1SPCHP14P25
BOSTON GEAR BOSTON GEAR
Description
ORC1SPCHP14P25 ; ORC1SPCHP14P25 POR
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 7/8" Bore; Static Torque 200 to 400Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
6299
BDI #
159648
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC1SPCHP14P25/p/159648
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 400Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Manual
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Flexible Coupling | Heavy Torque | With Plate Actuator
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
6299
Weight / LBS
10
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 7/8" Bore; Static Torque 200 to 400Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

