https://www.bdiexpress.com/medias/INDB-GCLUTCH-SM-FR-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MTh8aW1hZ2UvanBlZ3xhRGszTDJnNFl5OHhNRGN3TURNM05qZ3dNVE14TUM5SlRrUkNMVWREVEZWVVEwaGZVMDFmUmxKZlQxSkRYek13TUhnek1EQXVhbkJufDE1YjdlYjU3YTYwYzVmYjFmNjBiZTRhNWQ0NGFhODZkMTQ5NTliY2FlMjMwM2JhNmM4YWJlYjdmNjE0N2QxZjE
https://www.bdiexpress.com/medias/INDB-GCLUTCH-SM-FR-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MTh8aW1hZ2UvanBlZ3xhRGszTDJnNFl5OHhNRGN3TURNM05qZ3dNVE14TUM5SlRrUkNMVWREVEZWVVEwaGZVMDFmUmxKZlQxSkRYek13TUhnek1EQXVhbkJufDE1YjdlYjU3YTYwYzVmYjFmNjBiZTRhNWQ0NGFhODZkMTQ5NTliY2FlMjMwM2JhNmM4YWJlYjdmNjE0N2QxZjE
BOSTON GEAR
BOSTON GEAR
ORC3FRTLP22
BOSTON GEAR BOSTON GEAR
Description
ORC3FRTLP22 ; ORC3FRTLP22 POR
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-3/8" Bore; Static Torque 200 to 850Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
16618
BDI #
163998
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC3FRTLP22/p/163998
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 850Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Sprocket Mount | Light Torque | Overall Limited Space
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
16618
Weight / LBS
30
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-3/8" Bore; Static Torque 200 to 850Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

