https://www.bdiexpress.com/medias/INDB-GCLUTCH-SBP-T-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NTB8aW1hZ2UvanBlZ3xhR1U0TDJneVppOHhNRGN3TURNM09ERTNOelUyTmk5SlRrUkNMVWREVEZWVVEwaGZVMEpRWDFSZlQxSkRYek13TUhnek1EQXVhbkJufDM2NzE1OTI1ZGY2N2ZlZjQ4ODkyNGExM2U0ODNmYTQ4ZjM2MjY3ODRiNTliZWZlZmI2MDNhNmNmZWFlNTFjNmQ
https://www.bdiexpress.com/medias/INDB-GCLUTCH-SBP-T-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NTB8aW1hZ2UvanBlZ3xhR1U0TDJneVppOHhNRGN3TURNM09ERTNOelUyTmk5SlRrUkNMVWREVEZWVVEwaGZVMEpRWDFSZlQxSkRYek13TUhnek1EQXVhbkJufDM2NzE1OTI1ZGY2N2ZlZjQ4ODkyNGExM2U0ODNmYTQ4ZjM2MjY3ODRiNTliZWZlZmI2MDNhNmNmZWFlNTFjNmQ
BOSTON GEAR
BOSTON GEAR
ORC3SBTHP27
BOSTON GEAR BOSTON GEAR
Description
ORC3SBTHP27 MECH OVERLOAD CLUTCH ; NON-RETURNABLE
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-11/16" Bore; Static Torque 1200 to 3000Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
16794
BDI #
164065
Details
12660.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC3SBTHP27/p/164065
Your Price
$ 12,660.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
12.292
EAN
0781711167946
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 1200 to 3000Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Semi-Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Sprocket Mount | Heavy Torque | With Plate Actuator
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
16794
Weight / LBS
26
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-11/16" Bore; Static Torque 1200 to 3000Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

