https://www.bdiexpress.com/medias/INDB-GCLUTCH-SBP-T-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NTB8aW1hZ2UvanBlZ3xhR1U0TDJneVppOHhNRGN3TURNM09ERTNOelUyTmk5SlRrUkNMVWREVEZWVVEwaGZVMEpRWDFSZlQxSkRYek13TUhnek1EQXVhbkJufDM2NzE1OTI1ZGY2N2ZlZjQ4ODkyNGExM2U0ODNmYTQ4ZjM2MjY3ODRiNTliZWZlZmI2MDNhNmNmZWFlNTFjNmQ
https://www.bdiexpress.com/medias/INDB-GCLUTCH-SBP-T-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NTB8aW1hZ2UvanBlZ3xhR1U0TDJneVppOHhNRGN3TURNM09ERTNOelUyTmk5SlRrUkNMVWREVEZWVVEwaGZVMEpRWDFSZlQxSkRYek13TUhnek1EQXVhbkJufDM2NzE1OTI1ZGY2N2ZlZjQ4ODkyNGExM2U0ODNmYTQ4ZjM2MjY3ODRiNTliZWZlZmI2MDNhNmNmZWFlNTFjNmQ
BOSTON GEAR
BOSTON GEAR
ORC3SBTLM36
BOSTON GEAR BOSTON GEAR
Description
ORC3SBTLM36 ; ORC3SBTLM36 POR
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 36MM Bore; Static Torque 200 to 850Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
16796
BDI #
164066
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC3SBTLM36/p/164066
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0781711167960
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 850Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Semi-Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Metric
Other Features
Single Position Engagement | Bidirectional | Sprocket Mount | Light Torque | With Plate Actuator
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
16796
Weight / LBS
26
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 36MM Bore; Static Torque 200 to 850Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

