BOSTON GEAR
BOSTON GEAR
ORC4SCCLP37P61
BOSTON GEAR BOSTON GEAR
Description
ORC4SCCLP37P61 ; ORC4SCCLP37P61 POR
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 2-5/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torqu
Part #
6626
BDI #
159906
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC4SCCLP37P61/p/159906
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
42.68
EAN
0781711066263
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 600 to 1400Lb-in
Product Type
Pawl
Used With
Coupling
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Semi Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Light Torque
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
94
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 2-5/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torqu
Bore
2.313 Inch | 58.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


