https://www.bdiexpress.com/medias/INDB-GCLUTCH-SM-C-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTl8aW1hZ2UvanBlZ3xhR0k0TDJnek5pOHhNRGN3TURNM09ETTNOREUzTkM5SlRrUkNMVWREVEZWVVEwaGZVMDFmUTE5UFVrTmZNekF3ZURNd01DNXFjR2N8YjEwMTNlODQxNWM0YTI1YTA2NTNkYmNmMGMxOGE4ZjI0YWQxMDcxZWI4MGMxZmE0Y2Q3Y2E5MWY4MWZmZGQzYQ
https://www.bdiexpress.com/medias/INDB-GCLUTCH-SM-C-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTl8aW1hZ2UvanBlZ3xhR0k0TDJnek5pOHhNRGN3TURNM09ETTNOREUzTkM5SlRrUkNMVWREVEZWVVEwaGZVMDFmUTE5UFVrTmZNekF3ZURNd01DNXFjR2N8YjEwMTNlODQxNWM0YTI1YTA2NTNkYmNmMGMxOGE4ZjI0YWQxMDcxZWI4MGMxZmE0Y2Q3Y2E5MWY4MWZmZGQzYQ
BOSTON GEAR
BOSTON GEAR
ORC5SMCMP34P32Z1
BOSTON GEAR BOSTON GEAR
Description
ORC5SMCMP34P32Z1 MECH OVERLOAD CLUTCH ; NON-RETURNABLE CONCERTIC CLUTCH
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 2-1/8" Bore; Static Torque 2500 to 6000Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
W16856
BDI #
27494824
Details
31120.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC5SMCMP34P32Z1/p/27494824
Your Price
$ 31,120.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
73.981
EAN
0194208224273
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 2500 to 6000Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Manual
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Flexible Coupling | Medium Torque
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
163
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 2-1/8" Bore; Static Torque 2500 to 6000Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

