https://www.bdiexpress.com/medias/INDB-GCLUTCH-SMA-T-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjR8aW1hZ2UvanBlZ3xhRFV3TDJneU5TOHhNRGN3TURNM056YzRORE0xTUM5SlRrUkNMVWREVEZWVVEwaGZVMDFCWDFSZlQxSkRYek13TUhnek1EQXVhbkJufGI1YjNlNjcwYzllOGJjYzIzYTJkODJhMDNjZjA5ZDJmZWNhOGQyNjQzNTkwZTczZDU1NjUxNmFmZGYwYzAyZmQ
https://www.bdiexpress.com/medias/INDB-GCLUTCH-SMA-T-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjR8aW1hZ2UvanBlZ3xhRFV3TDJneU5TOHhNRGN3TURNM056YzRORE0xTUM5SlRrUkNMVWREVEZWVVEwaGZVMDFCWDFSZlQxSkRYek13TUhnek1EQXVhbkJufGI1YjNlNjcwYzllOGJjYzIzYTJkODJhMDNjZjA5ZDJmZWNhOGQyNjQzNTkwZTczZDU1NjUxNmFmZGYwYzAyZmQ
BOSTON GEAR
BOSTON GEAR
ORC6SMTHP63
BOSTON GEAR BOSTON GEAR
Description
ORC6SMTHP63 ; ORC6SMTHP63 POR
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 3-15/16" Bore; Static Torque 12500 to 25000Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
7090
BDI #
160271
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC6SMTHP63/p/160271
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0781711070901
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 12500 to 25000Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Manual
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Sprocket Mount | Heavy Torque | With Pin Actuator
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
7090
Weight / LBS
215
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 3-15/16" Bore; Static Torque 12500 to 25000Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

