BROWNING
BROWNING
TGC400
BROWNING BROWNING
Description
TGC400 MECHANICAL CLUTCH ; STRAIGHT FB 2-7/16" BORE
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 2-7/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torqu
Part #
1295179
BDI #
310676
Details
7640.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/TGC400/p/310676
Your Price
$ 7,640.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
17.813
EAN
0662289398935
Product Group - BDI
M02344
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 2000 to 4000Lb-in
Product Type
Cam Detent
Used With
Sprocket | Coupling | Pulley
Tradename
TORQ/GARD
Product Series
TGC
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Industrial | Food and Beverage Equipment | Aggregate Processing | Conveyor Manufacturing | Agriculture | Conveyors
Inch - Metric
Inch
Other Features
Release Type | Small Backlash | Easy Set Adjustment | Fully Enclosed
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TGC400
Manufacturer Internal Number
1295179
Weight / LBS
38
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 2-7/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torqu
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



