BOSTON GEAR
BOSTON GEAR
WOR05NBWP25
BOSTON GEAR BOSTON GEAR
Description
WOR05NBWP25 ; WOR05NBWP25 POR
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-9/16" Bore; Static Torque 2500 to 5000Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Part #
36600
BDI #
168431
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/WOR05NBWP25/p/168431
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0781711366004
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 2500 to 5000Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
WOR
Reset Type
Manual
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Water and Wastewater Industry
Inch - Metric
Inch
Other Features
Basic Coupling | Four Position Engagement | Extra Heavy Torque | End Shaft Mount
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
36600
Weight / LBS
24
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-9/16" Bore; Static Torque 2500 to 5000Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Bore
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


