BOSTON GEAR
BOSTON GEAR
WOR09BJLP68
BOSTON GEAR BOSTON GEAR
Description
WOR09BJLP68 ; WOR09BJLP68 POR
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 4-1/4" Bore; Static Torque 2250 to 5750Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Part #
7319
BDI #
160383
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/WOR09BJLP68/p/160383
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0781711073193
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 2250 to 5750Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
WOR
Reset Type
Automatic
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Water and Wastewater Industry
Inch - Metric
Inch
Other Features
Jaw Coupling | Four Position Engagement | Light Torque | End Shaft Mount
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
7319
Weight / LBS
80
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 4-1/4" Bore; Static Torque 2250 to 5750Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Bore
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


