https://www.bdiexpress.com/medias/INDMORCLUTCH-RT-TL-500A-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzMHxpbWFnZS9qcGVnfGFETTFMMmhpWlM4eE1EYzJOamd6T0RnNU1EVXlOaTlKVGtSTlQxSkRURlZVUTBoZlVsUmZWRXhmTlRBd1FWOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw4NDBmM2EzNGZiMWE4MzM2YjJiYjQwOWJlZTk0YTg1NGQ3YjQ1YjQzOTZlYmI1NzkyOTRlYmNjMTVhYzc2YzA1
MORSE INDUSTRIAL
MORSE INDUSTRIAL
500A-2 TL 1-1/4 FB
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
500A-2 TL 1-1/4 FB TORQUE LIMITER ; NON-RETURNABLE
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 65
Part #
466204
BDI #
345889
Details
718.42
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/500A-2-TL-1-1-4-FB/p/345889
Your Price
$ 718.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
2.948
EAN
0662288479079
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 65 to 310Lb-ft
Product Type
Friction Facing
Used With
Sprocket | Sheave | Gear
Product Series
TL
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Material Handling | Agricultural
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Three Bolt Adjustment
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
500A-2 TL 1-1/4 FB
Weight / LBS
6.5
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 65
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh