BRADY
BRADY
B30C-1125-595-BR
BRADY BRADY
Description
B30C-1125-595-BR HIGH INTENSITY LABEL ; B30 B595 BRN 1.125"X100' FIT
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; Brown Color; 1.125" Width; 100 FT Length
Part #
B30C-1125-595-BR
BDI #
1010448
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Office-Supplies/B30C-1125-595-BR/p/1010448
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0754473183042
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Permanent Acrylic Adhesive; Vinyl Material; Brown Color; 1.125" Width; 100 FT Length
Long Description
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; Brown Color; 1.125" Width; 100 FT Length
