LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
12698
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
12698 CLOSURE PLUG ; CARBON STEEL 5/16-24 5/16 WX1/2IN L
Radial Shaft Seal; 32MM Shaft Dia; 42MM Housing Bore Dia; 10MM WD
Part #
12698
BDI #
560694
Details
10.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/12698/p/560694
Your Price
$ 10.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Seal
Product Detail
Radial Shaft Seal
Product Specification
Radial Shaft Seal; 32MM Shaft Dia; 42MM Housing Bore Dia; 10MM WD
Long Description
Radial Shaft Seal; 32MM Shaft Dia; 42MM Housing Bore Dia; 10MM WD
