GARLOCK
GARLOCK
29502-8007
GARLOCK GARLOCK
Description
29502-8007 BEARING ISOLATOR ; 2.559"IDX3.386"ODX.75"THK
Bearing Isolator; 2.559" Shaft Size; 3.386" Bore; 0.748" Width; 0.375" Flange Length; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name
Part #
29502-8007
BDI #
24551412
Details
804.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/29502-8007/p/24551412
Your Price
$ 804.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.112
EAN
0191074030991
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.garlock.com
Product Detail
Bearing Isolator
Product Specification
2.559" Shaft Size; 3.386" Bore; 0.748" Width; 0.375" Flange Length; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name
Long Description
Bearing Isolator; 2.559" Shaft Size; 3.386" Bore; 0.748" Width; 0.375" Flange Length; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name

