https://www.bdiexpress.com/medias/INDGAROLSEAL-ISO-GARD-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNDd8aW1hZ2UvanBlZ3xhR1kxTDJnek5DODVPRGM1TkRReE9EQXhNalEyTDBsT1JFZEJVazlNVTBWQlRGOUpVMDlmUjBGU1JGOUNURlZGWHpNd01IZ3pNREF1YW5CbnxkYjE4ZjRjMzk2MTQ0MTM4M2JlY2UxYWNhMjQxMjJiNDlhYjM1NGU1YTVjNzY5NjBlZTA3MzQ4M2QxZjY0Yjg4
https://www.bdiexpress.com/medias/INDGAROLSEAL-ISO-GARD-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNDd8aW1hZ2UvanBlZ3xhR1kxTDJnek5DODVPRGM1TkRReE9EQXhNalEyTDBsT1JFZEJVazlNVTBWQlRGOUpVMDlmUjBGU1JGOUNURlZGWHpNd01IZ3pNREF1YW5CbnxkYjE4ZjRjMzk2MTQ0MTM4M2JlY2UxYWNhMjQxMjJiNDlhYjM1NGU1YTVjNzY5NjBlZTA3MzQ4M2QxZjY0Yjg4
GARLOCK
GARLOCK
29599-0191
GARLOCK GARLOCK
Description
29599-0191 BEARING ISOLATOR
Bearing Isolator; 1.575" Shaft Size; 2.5" Bore; 0.409" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; ISO-GARD Style Name
Part #
29599-0191
BDI #
392995
Details
450.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/29599-0191/p/392995
Your Price
$ 450.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.073
EAN
0717744643669
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.garlock.com
Product Detail
Bearing Isolator
Product Specification
1.575" Shaft Size; 2.5" Bore; 0.409" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; ISO-GARD Style Name
Long Description
Bearing Isolator; 1.575" Shaft Size; 2.5" Bore; 0.409" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; ISO-GARD Style Name
