GARLOCK
GARLOCK
29602-4123
GARLOCK GARLOCK
Description
29602-4123 BEARING ISOLATOR ; .875"IDX1.625"ODX.7"THK
Bearing Isolator; 0.875" Shaft Size; 1.625" Bore; 0.701" Width; 0.325" Flange Length; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name
Part #
29602-4123
BDI #
393525
Details
464.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/29602-4123/p/393525
Your Price
$ 464.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.249
EAN
0717744635664
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.garlock.com
Product Detail
Bearing Isolator
Product Specification
0.875" Shaft Size; 1.625" Bore; 0.701" Width; 0.325" Flange Length; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name
Long Description
Bearing Isolator; 0.875" Shaft Size; 1.625" Bore; 0.701" Width; 0.325" Flange Length; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name