GARLOCK
GARLOCK
29619-1056
GARLOCK GARLOCK
Description
29619-1056 BEARING ISOLATOR ; 4"IDX5.25"ODX.625"THK
Bearing Isolator; 4" Shaft Size; 5.25" Bore; 0.626" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name
Part #
29619-1056
BDI #
20444797
Details
1856.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/29619-1056/p/20444797
Your Price
$ 1,856.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.922
EAN
0717744899684
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.garlock.com
Product Detail
Bearing Isolator
Product Specification
4" Shaft Size; 5.25" Bore; 0.626" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name
Long Description
Bearing Isolator; 4" Shaft Size; 5.25" Bore; 0.626" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name

