对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

400250 / 25 VA R https://www.bdiexpress.com/medias/INDSKFRINGXX-V-FKM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyMHxpbWFnZS9qcGVnfGFHRm1MMmc0WlM4NU56YzNNRFl5TmpjME5EWXlMbXB3Wnd8M2UwNjJhZWY1ZmNhYWY3ZjlmNTZlYzFhZDYzNWExMWY0OGUwMmMzZjhkOGI1YzkxNGQwZGE4NGFlMjYxZjMxZA
1244943 密封装置 

SKF SKF

400250 / 25 VA R

描述

SKF 400250 / 25 VA R

V Ring Seal; V Ring; 0.95" - 1.07" Shaft Diameter Range; 25mm Reference Metric Shaft Diameter; 0.3" Free Width; 0.24 +/- 0.03" Fitted Width; VR1 Seal Construction; Nitrile Material

制造商部件号

400250 / 25 VA R

BDI部件号
1244943

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 11

分类
品牌
SKF
制造商名称
SKF
最低订购量
EAN条码
0085311044165
重量 / Kilogram
0.01
Product Group - BDI
S02252
名称
Seal
关键字串
V Ring
重量/磅
0.02
产品明细
V Ring Seal
产品规格
V Ring; 0.95" - 1.07" Shaft Diameter Range; 25mm Reference Metric Shaft Diameter; 0.3" Free Width; 0.24 +/- 0.03" Fitted Width; VR1 Seal Construction; Nitrile Material
详细描述
V Ring Seal; V Ring; 0.95" - 1.07" Shaft Diameter Range; 25mm Reference Metric Shaft Diameter; 0.3" Free Width; 0.24 +/- 0.03" Fitted Width; VR1 Seal Construction; Nitrile Material