SKF
SKF
400704 / 70 VA V
SKF SKF
Description
CRSEAL 400704 / 70 VA V V-RING SEAL ; 2.677X0.433 VR1 V
V Ring Seal; V Ring; 2.68" - 2.874" Shaft Diameter Range; 70mm Reference Metric Shaft Diameter; 0.43" Free Width; 0.354 +/- 3/64" Fitted Width; VR1 Seal Construction; Fluoroelastomer Material
Part #
400704
BDI #
1244979
Details
42.87
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/400704-70-VA-V/p/1244979
Your Price
$ 42.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411704
Weight / Kilogram
0.08
EAN
0085311044677
Product Group - BDI
S02252
Noun
Seal
Weight / LBS
0.173
Product Detail
V Ring Seal
Product Specification
V Ring; 2.68" - 2.874" Shaft Diameter Range; 70mm Reference Metric Shaft Diameter; 0.43" Free Width; 0.354 +/- 3/64" Fitted Width; VR1 Seal Construction; Fluoroelastomer Material
Long Description
V Ring Seal; V Ring; 2.68" - 2.874" Shaft Diameter Range; 70mm Reference Metric Shaft Diameter; 0.43" Free Width; 0.354 +/- 3/64" Fitted Width; VR1 Seal Construction; Fluoroelastomer Material

