SKF
SKF
401604 / 160 VA V
SKF SKF
Description
CRSEAL 401604 / 160 VA V V-RING SEAL ; NON-RETURNABLE 6.25X7.19X0.47 VR1 V
V Ring Seal; V Ring; 6.102" - 6.496" Shaft Diameter Range; 160mm Reference Metric Shaft Diameter; 0.57" Free Width; 0.472 +/- 0.07" Fitted Width; VR1 Seal Construction; Fluoroelastomer Material
Part #
401604
BDI #
1414534
Details
874.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/401604-160-VA-V/p/1414534
Your Price
$ 874.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411704
Weight / Kilogram
0.163
EAN
0085311045223
Product Group - BDI
S02252
Noun
Seal
Weight / LBS
0.358
Product Detail
V Ring Seal
Product Specification
V Ring; 6.102" - 6.496" Shaft Diameter Range; 160mm Reference Metric Shaft Diameter; 0.57" Free Width; 0.472 +/- 0.07" Fitted Width; VR1 Seal Construction; Fluoroelastomer Material
Long Description
V Ring Seal; V Ring; 6.102" - 6.496" Shaft Diameter Range; 160mm Reference Metric Shaft Diameter; 0.57" Free Width; 0.472 +/- 0.07" Fitted Width; VR1 Seal Construction; Fluoroelastomer Material

