https://www.bdiexpress.com/medias/INDSAQXXXXXX-18296862-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3MnxpbWFnZS9qcGVnfGFEUXdMMmhqT1M4eE1EUXlOakEzT1RZd09EZzJNaTlKVGtSVFFWRllXRmhZV0ZoZk1UZ3lPVFk0TmpKZk16QXdlRE13TUM1cWNHY3w2NjNlYTYwMzA4NmMyMzcxNTM5Mzk4NTZlODAzZTc4ZWQxOGFjNGJkOWMwYzc3NDRkYzVmMWVjYmFjOTJmM2I0
https://www.bdiexpress.com/medias/INDSAQXXXXXX-18296862-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3MnxpbWFnZS9qcGVnfGFEUXdMMmhqT1M4eE1EUXlOakEzT1RZd09EZzJNaTlKVGtSVFFWRllXRmhZV0ZoZk1UZ3lPVFk0TmpKZk16QXdlRE13TUM1cWNHY3w2NjNlYTYwMzA4NmMyMzcxNTM5Mzk4NTZlODAzZTc4ZWQxOGFjNGJkOWMwYzc3NDRkYzVmMWVjYmFjOTJmM2I0
SIMALUBE
SIMALUBE
5080
SIMALUBE SIMALUBE
Description
5080 ; SIMA ACC PART GASK RING PLAST
Gasket Ring; 5MM ID; 11.6MM OD; 3MM Thickness; Plastic
Part #
5080
BDI #
18296862
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/5080/p/18296862
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Ring
Keyword String
Gasket
Manufacturer URL
https://simatec-usa.com
Product Detail
Gasket Ring
Product Specification
5MM ID; 11.6MM OD; 3MM Thickness; Plastic
Long Description
Gasket Ring; 5MM ID; 11.6MM OD; 3MM Thickness; Plastic
