https://www.bdiexpress.com/medias/INDSKFSEALXX-OIL-KIT-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzN8aW1hZ2UvanBlZ3xhR0kwTDJnMk55OHhNREE0T1RneU1qZzBOekF3Tmk5SlRrUlRTMFpUUlVGTVdGaGZUMGxNWDB0SlZGOVNYek13TUhnek1EQXVhbkJufDUyYjI2OTQ0NmI4MDBkYTQ3MGQ5YjgxNThhMDVjMTE1YTY4NDRlOWEyYjgwMGVkMDYwNzhjYjhjN2NlYzA4OWM
https://www.bdiexpress.com/medias/INDSKFSEALXX-OIL-KIT-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzN8aW1hZ2UvanBlZ3xhR0kwTDJnMk55OHhNREE0T1RneU1qZzBOekF3Tmk5SlRrUlRTMFpUUlVGTVdGaGZUMGxNWDB0SlZGOVNYek13TUhnek1EQXVhbkJufDUyYjI2OTQ0NmI4MDBkYTQ3MGQ5YjgxNThhMDVjMTE1YTY4NDRlOWEyYjgwMGVkMDYwNzhjYjhjN2NlYzA4OWM
SKF
SKF
537004 / 1.5X2.5X0.375 KIT R
SKF SKF
Description
CRSEAL 537004 / 1.5X2.5X0.375 KIT R ; NON-RETURNABLE SEAL KIT
Seal Kit; 1.5" Shaft Diameter; 2.5" Outside Diameter; 0.375" Width; Nitrile Material
Part #
537004
BDI #
1253903
Details
85.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/537004-1-5X2-5X0-375-KIT-R/p/1253903
Your Price
$ 85.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.066
EAN
0085311189309
Product Group - BDI
S02250
Noun
Kit
Product Detail
Seal Kit
Product Specification
1.5" Shaft Diameter; 2.5" Outside Diameter; 0.375" Width; Nitrile Material
Long Description
Seal Kit; 1.5" Shaft Diameter; 2.5" Outside Diameter; 0.375" Width; Nitrile Material
