NILOS
NILOS
61903 JV
NILOS NILOS
Description
61903 JV BEARING SEALING RING
Bearing Seal Ring; Metal Seal; 30MM Outer Diameter; 19.5MM Inner Diameter; 1.8MM Width; 0.3MM Thickness; For Single Row Deep Groove Ball Bearings
Part #
61903 JV
BDI #
1255873
Details
6.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/61903-JV/p/1255873
Your Price
$ 6.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.001
EAN
7316578013704
Product Group - BDI
S02232
Noun
Ring
Keyword String
Seal Bearing
Manufacturer URL
https://www.nilos-ring.com
Product Detail
Bearing Seal Ring
Product Specification
Metal Seal; 30MM Outer Diameter; 19.5MM Inner Diameter; 1.8MM Width; 0.3MM Thickness
Long Description
Bearing Seal Ring; Metal Seal; 30MM Outer Diameter; 19.5MM Inner Diameter; 1.8MM Width; 0.3MM Thickness; For Single Row Deep Groove Ball Bearings