NILOS
NILOS
6306 AV
NILOS NILOS
Description
6306 AV BEARING SEALING RING ; 64.8MMX48MMX30MM
Bearing Seal Ring; Metal Seal; 64.8MM Outer Diameter; 30MM Inner Diameter; 2.5MM Width; 0.3MM Thickness; For Single Row Deep Groove Ball Bearings
Part #
6306 AV
BDI #
20177812
Details
15.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/6306-AV/p/20177812
Your Price
$ 15.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.007
EAN
7316578016439
Product Group - BDI
S02234
Harmonized Tariff Code
4016.93.10.10
Noun
Ring
Keyword String
Seal Bearing
Manufacturer URL
https://www.nilos-ring.com
Product Detail
Bearing Seal Ring
Product Specification
Metal Seal; 64.8MM Outer Diameter; 30MM Inner Diameter; 2.5MM Width; 0.3MM Thickness
Long Description
Bearing Seal Ring; Metal Seal; 64.8MM Outer Diameter; 30MM Inner Diameter; 2.5MM Width; 0.3MM Thickness; For Single Row Deep Groove Ball Bearings

