TIMKEN
TIMKEN
99138
TIMKEN TIMKEN
Description
99138 BEARING REDI-SLEEVE ; 1.377" SHAFT 1.638" OD 0.625" WD
Redi-Sleeve; 1.371"-1.377" Shaft
Part #
99138
BDI #
1353217
Details
133.02
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/99138/p/1353217
Your Price
$ 133.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.034
EAN
0053893523330
Product Group - BDI
S02250
Noun
Redi-Sleeve
Manufacturer URL
https://www.timken.com
Weight / LBS
0.07
Product Detail
Redi-Sleeve
Product Specification
Redi-Sleeve; 1.371"-1.377" Shaft
Long Description
Redi-Sleeve; 1.371"-1.377" Shaft

