TIMKEN
TIMKEN
99236
TIMKEN TIMKEN
Description
99236 BEARING REDI-SLEEVE ; 2-7/16" DIA 5/8" WID 2-53/64" FLANGE DIA
Bearing Sleeve; 2.369" To 2.375" Shaft Diameter Range; 0.781" Width On Shaft; 0.938" Overall Width; 2.75" Flange Outer Diameter; 1.375" Installation Depth
Part #
99236
BDI #
1353267
Details
164.13
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/99236/p/1353267
Your Price
$ 164.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.08
EAN
0053893523996
Product Group - BDI
S02250
Noun
Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Sleeve
Product Specification
2.369" To 2.375" Shaft Diameter Range; 0.781" Width On Shaft; 0.938" Overall Width; 2.75" Flange Outer Diameter; 1.375" Installation Depth
Long Description
Bearing Sleeve; 2.369" To 2.375" Shaft Diameter Range; 0.781" Width On Shaft; 0.938" Overall Width; 2.75" Flange Outer Diameter; 1.375" Installation Depth

