SKF
SKF
99264 / 2.625X0.781 SSLEEVE
SKF SKF
Description
CRSEAL 99264 / 2.625X0.781 SSLEEVE ; SPEEDI SLEEVE
Die Cut Seal; Speedi-Sleeve; 2-5/8" Nominal Shaft Diameter; 29/32" Width; 3-3/64" Flange Diameter; 25/32" Width on Shaft; Carbon Steel; Chromium Plated
Part #
99264 / 2.625X0.781 SSLEEVE
BDI #
1244782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/99264-2-625X0-781-SSLEEVE/p/1244782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411601
Weight / Kilogram
0.109
EAN
0085311042055
Product Group - BDI
S02234
Noun
Seal
Weight / LBS
0.24
Product Detail
Die Cut Seal
Product Specification
Speedi-Sleeve; 2-5/8" Nominal Shaft Diameter; 29/32" Width; 3-3/64" Flange Diameter; 25/32" Width on Shaft; Carbon Steel; Chromium Plated
Long Description
Die Cut Seal; Speedi-Sleeve; 2-5/8" Nominal Shaft Diameter; 29/32" Width; 3-3/64" Flange Diameter; 25/32" Width on Shaft; Carbon Steel; Chromium Plated