TIMKEN
TIMKEN
99300
TIMKEN TIMKEN
Description
99300 BEARING REDI-SLEEVE ; 3.006" SHAFT 3.453" OD 1" WD
Redi-Sleeve; 3"-3.006" Shaft
Part #
99300
BDI #
1353300
Details
167.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/99300/p/1353300
Your Price
$ 167.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.113
EAN
0053893524443
Product Group - BDI
S02250
Noun
Redi-Sleeve
Manufacturer URL
https://www.timken.com
Weight / LBS
0.27
Product Detail
Redi-Sleeve
Product Specification
Redi-Sleeve; 3"-3.006" Shaft
Long Description
Redi-Sleeve; 3"-3.006" Shaft

