TIMKEN
TIMKEN
99575
TIMKEN TIMKEN
Description
99575 BEARING REDI-SLEEVE
Bearing Redi Sleeve; 5.746" To 5.754" Shaft Diameter Range; 0.813" Width On Shaft; 1" Overall Width; 6.18" Flange Outer Diameter; 1.75" Installation Depth; Stainless Steel Material
Part #
99575
BDI #
21956871
Details
525.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/99575/p/21956871
Your Price
$ 525.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.005
EAN
0053893525372
Product Group - BDI
S02250
Harmonized Tariff Code
8482.99.15.80
Noun
Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
99575-2
Weight / LBS
19.543
Product Detail
Bearing Sleeve
Product Specification
5.746" To 5.754" Shaft Diameter Range; 0.813" Width On Shaft; 1" Overall Width; 6.18" Flange Outer Diameter; 1.75" Installation Depth; Stainless Steel Material
Long Description
Bearing Redi Sleeve; 5.746" To 5.754" Shaft Diameter Range; 0.813" Width On Shaft; 1" Overall Width; 6.18" Flange Outer Diameter; 1.75" Installation Depth; Stainless Steel Material

