NILOS
NILOS
A4050/A4138B AV
NILOS NILOS
Description
A4050/A4138B AV BEARING SEAL RING
Bearing Seal Ring; Metal Seal; 1.28" Outer Diameter; 0.59" Inner Diameter; 0.012" Thickness; For Taper Roller Bearings
Part #
A4050/A4138B AV
BDI #
23189223
Details
7.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/A4050-A4138B-AV/p/23189223
Your Price
$ 7.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.75
Product Group - BDI
G00360
Noun
Ring
Keyword String
Seal Bearing
Manufacturer URL
https://www.nilos-ring.com
Product Detail
Bearing Seal Ring
Product Specification
Metal Seal; 1.28" Outer Diameter; 0.59" Inner Diameter; 0.012" Thickness
Long Description
Bearing Seal Ring; Metal Seal; 1.28" Outer Diameter; 0.59" Inner Diameter; 0.012" Thickness; For Taper Roller Bearings