Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg DF101 90X95X9.7
25200502 Sealing Devices 

EWELLIX EWELLIX

DF101 90X95X9.7

Description

DF101 90X95X9.7 WEAR BAND

Wear Band; 90MM X 95MM X 9.7MM Size

Part #

DF101 90X95X9.7

BDI #
25200502

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31411900
Weight / Kilogram
0
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.50
Noun
Band
Keyword String
Wear
Manufacturer URL
https://www.ewellix.com
Product Detail
Wear Band
Product Specification
90MM X 95MM X 9.7MM Size
Long Description
Wear Band; 90MM X 95MM X 9.7MM Size