https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-G-BU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQwNnxpbWFnZS9qcGVnfGFHUTJMMmcxWkM4eE1EazNOVEF5TmpFNE5ESXlNaTlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMGRmUWxWZk16QXdlRE13TUM1cWNHY3wzODk0NDcxZDE3YjQyMjI3Njc1YjQxNTM5M2NhY2MwNTIyYzYxOTEwMGY4MWQ3Mjc3ODk1NzlhZWExOTMwMDcz
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-G-BU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQwNnxpbWFnZS9qcGVnfGFHUTJMMmcxWkM4eE1EazNOVEF5TmpFNE5ESXlNaTlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMGRmUWxWZk16QXdlRE13TUM1cWNHY3wzODk0NDcxZDE3YjQyMjI3Njc1YjQxNTM5M2NhY2MwNTIyYzYxOTEwMGY4MWQ3Mjc3ODk1NzlhZWExOTMwMDcz
DIXON VALVE
DIXON VALVE
400-G-BU
DIXON VALVE DIXON VALVE
Description
400-G-BU GASKET ; 4" BUNA N
Cam and Groove Gasket; Cam and Groove Gasket; Buna-N; Black Color; 1 Blue Stripe Color Code; 4" Size; 25 Optional Pkg/Box Qty
Part #
400-G-BU
BDI #
17284103
Details
4.88
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Gasketing-And-Packing/400-G-BU/p/17284103
Your Price
$ 4.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31400000
Weight / Kilogram
0.032
Product Group - BDI
F02172
Noun
Gasket
Weight / LBS
0.065
Product Detail
Cam and Groove Gasket
Product Specification
Cam and Groove Gasket; Cam and Groove Gasket; Buna-N; Black Color; 1 Blue Stripe Color Code; 4" Size; 25 Optional Pkg/Box Qty
Long Description
Cam and Groove Gasket; Cam and Groove Gasket; Buna-N; Black Color; 1 Blue Stripe Color Code; 4" Size; 25 Optional Pkg/Box Qty
