TIMKEN LOVEJOY
								TIMKEN LOVEJOY
							
						
					F2E GASKET
				 
				TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
						
                            
								F2E GASKET ; FOR GEAR COUPLING
Flanged Gasket; 6" Height; 0.5" Depth; 8" Width; Light Brown Color; F2 Series
                         	Part #
	                    
	                      	F/FA/FL-2E-GASKET
							BDI #
						
	                      	18227540
							
						
Details
                    
                        16.21
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Gasketing-And-Packing/F2E-GASKET/p/18227540
						
		
		
		
				Your Price
				
						
							$ 16.21 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31163000
					Weight / Kilogram
				0.007
					EAN
				0697904004106
					Product Group - BDI
				M02306
					Noun
				
					Gasket
			Manufacturer URL
				
					https://www.lovejoy-inc.com
			Product Detail
				
					Flanged Gasket
			Product Specification
				
					6" Height; 0.5" Depth; 8" Width; Light Brown Color; F2 Series
			Long Description
				
					Flanged Gasket; 6" Height; 0.5" Depth; 8" Width; Light Brown Color; F2 Series
			
