TIMKEN
TIMKEN
H3128
TIMKEN TIMKEN
Description
H3128 ADAPTER SLEEVE
Adapter Sleeve; 97MM Length; 180MM Outer Diameter; M140X2 Thread; For 125MM Bore Spherical Roller Bearing
Part #
H3128
BDI #
1356903
Details
990.12
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/H3128/p/1356903
Your Price
$ 990.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
4.34
EAN
0087796212107
Product Group - BDI
B02222
Noun
Sleeve
Keyword String
Adapter
Manufacturer URL
https://www.timken.com
Weight / LBS
9.56805
Product Detail
Adapter Sleeve
Product Specification
97MM Length; 180MM Outer Diameter; M140X2 Thread
Long Description
Adapter Sleeve; 97MM Length; 180MM Outer Diameter; M140X2 Thread; For 125MM Bore Spherical Roller Bearing

