TIMKEN
TIMKEN
H316
TIMKEN TIMKEN
Description
H316 PILLOW BLOCK ADAPTER SLEEVE
Adapter Sleeve; 59MM Length; 105MM Outer Diameter; M80X2 Thread; For 70MM Bore Spherical Roller Bearing
Part #
H316
BDI #
1356915
Details
197.74
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/H316/p/1356915
Your Price
$ 197.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
2.27
EAN
0087796212169
Product Group - BDI
B02222
Noun
Sleeve
Keyword String
Adapter
Manufacturer URL
https://www.timken.com
Weight / LBS
5.00449
Product Detail
Adapter Sleeve
Product Specification
59MM Length; 105MM Outer Diameter; M80X2 Thread
Long Description
Adapter Sleeve; 59MM Length; 105MM Outer Diameter; M80X2 Thread; For 70MM Bore Spherical Roller Bearing

