TIMKEN
TIMKEN
HE2311
TIMKEN TIMKEN
Description
HE2311 BEARING ADAPTER SLEEVE
Adapter Sleeve; 59MM Length; 75MM Outer Diameter; M55X2 Thread; For 2" Spherical Roller Bearing
Part #
HE2311
BDI #
1357363
Details
99.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/HE2311/p/1357363
Your Price
$ 99.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.45
EAN
0087796253469
Product Group - BDI
B02222
Noun
Sleeve
Keyword String
Adapter
Manufacturer URL
https://www.timken.com
Weight / LBS
0.92594
Product Detail
Adapter Sleeve
Product Specification
59MM Length; 75MM Outer Diameter; M55X2 Thread
Long Description
Adapter Sleeve; 59MM Length; 75MM Outer Diameter; M55X2 Thread; For 2" Spherical Roller Bearing