TIMKEN
TIMKEN
J1115
TIMKEN TIMKEN
Description
J1115 BEARING REDI-SLEEVE ; NON-RETURNABLE 2-1/2" SHAFT DIA 5/8" WD
Wear Sleeve; 2.375" Shaft X 60.330" ID
Part #
J1115
BDI #
1360053
Details
75.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/J1115/p/1360053
Your Price
$ 75.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.044
EAN
0053893522166
Product Group - BDI
S02250
Noun
Sleeve
Keyword String
Wear
Manufacturer URL
https://www.timken.com
Weight / LBS
0.1
Product Detail
Wear Sleeve
Product Specification
Wear Sleeve; 2.375" Shaft X 60.330" ID
Long Description
Wear Sleeve; 2.375" Shaft X 60.330" ID

