TIMKEN
TIMKEN
JV1474
TIMKEN TIMKEN
Description
JV1474 BEARING REDI-SLEEVE
Wear Sleeve; 6.875" Shaft; 1" Overall Width; Unground Phosphate Coated Finish
Part #
JV1474
BDI #
1361295
Details
126.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/JV1474/p/1361295
Your Price
$ 126.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.283
EAN
0053893522739
Product Group - BDI
S02250
Noun
Sleeve
Manufacturer URL
https://www.timken.com
Product Detail
Wear Sleeve
Product Specification
6.875" Shaft; 1" Overall Width; Unground Phosphate Coated Finish
Long Description
Wear Sleeve; 6.875" Shaft; 1" Overall Width; Unground Phosphate Coated Finish

