TIMKEN
TIMKEN
K160140GV-2
TIMKEN TIMKEN
Description
K160140GV-2 OIL SEAL ; LARGE BORE
Bearing Seal; 0.65" Width; 14.49" Inside Diameter; 16.38" Outside Diameter
Part #
SEAL-K160140GV-00000
BDI #
1361670
Details
3477.51
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/K160140GV-2/p/1361670
Your Price
$ 3,477.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
0.045
EAN
0053893559803
Product Group - BDI
S02250
Noun
Seal
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Seal
Product Specification
Bearing Seal; 0.65" Width; 14.49" Inside Diameter; 16.38" Outside Diameter
Long Description
Bearing Seal; 0.65" Width; 14.49" Inside Diameter; 16.38" Outside Diameter
