https://www.bdiexpress.com/medias/INDXXXSEALXX-LABYRINTH-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxMHxpbWFnZS9qcGVnfGFHUTJMMmhpTVM4eE1EYzJPVGN5TkRRM016TTNOQzlKVGtSWVdGaFRSVUZNV0ZoZlRFRkNXVkpKVGxSSVh6TXdNSGd6TURBdWFuQm58MWY0N2NjYWEwZWY3YmUwMjk1ZjUxOWMxMzNlMWM4YmI1MzM2Njg5MDVmNGRkODQ5MjExMzNlNzU2MGRhNDVjMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-LABYRINTH-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxMHxpbWFnZS9qcGVnfGFHUTJMMmhpTVM4eE1EYzJPVGN5TkRRM016TTNOQzlKVGtSWVdGaFRSVUZNV0ZoZlRFRkNXVkpKVGxSSVh6TXdNSGd6TURBdWFuQm58MWY0N2NjYWEwZWY3YmUwMjk1ZjUxOWMxMzNlMWM4YmI1MzM2Njg5MDVmNGRkODQ5MjExMzNlNzU2MGRhNDVjMQ
SKF
SKF
LER 24
SKF SKF
Description
LER 24 LABYRINTH SEAL ; 3 RING 1-15/16" TO 2" SHAFT DIA AL
Triple Ring Seal; 1-15/16" Bore; Aluminum
Part #
LER 24
BDI #
1266294
Details
174.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/LER-24/p/1266294
Your Price
$ 174.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.023
EAN
7316576666056
Product Group - BDI
M06288
Noun
Seal
Product Detail
Triple Ring Seal
Product Specification
Triple Ring Seal; 1-15/16" Bore; Aluminum
Long Description
Triple Ring Seal; 1-15/16" Bore; Aluminum
