FAG
FAG
LERS117X0407-N
FAG FAG
Description
LERS117X0407-N LABYRINTH SEAL
Labyrinth Seal; 132.41MM Outer Diameter; 25.4MM Overall Width
Part #
LERS117X0407-N
BDI #
1160634
Details
502.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/LERS117X0407-N/p/1160634
Your Price
$ 502.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.47
EAN
4026677215420
Product Group - BDI
M06288
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
1.03617
Product Detail
Labyrinth Seal
Product Specification
132.41MM Outer Diameter; 25.4MM Overall Width
Long Description
Labyrinth Seal; 132.41MM Outer Diameter; 25.4MM Overall Width